HOSP GRD EHD DUP RECEPT 15A/125V WH

Item #: 637221

Cat #: PT8200-W

UPC: 785007091090

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle 15amp 125volt White

Overview

PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle 15amp 125volt White
Also known as: 785007091090, PT8200-W

Specifications

Phase: 3
Type: Receptacle
Amps: 15
Material: Thermoplastic
Color: White
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)