HOSP DUP REC 20A 125V SMTH FACE RED

Item #: 637191

Cat #: PS8300-HSRED

UPC: 785007307207

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Hospital Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt Red

Overview

Heavy-Duty Hospital Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt Red
Also known as: 785007307207, PS8300-HSRED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)