P&S TR-5362USBW DUP REC 20A TR SPEC

Item #: 637150

Cat #: TR-5362USBW

UPC: 785007031669

Sign In or Register to view pricing and more.
Documents & Guides
PAS TR-5362USBW DUP REC 20A T

Overview

PAS TR-5362USBW DUP REC 20A T
Also known as: 785007031669, TR-5362USBW

Specifications

Mounting: Box
Amps: 20
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R
Mounting: Box
Material: Thermoplastic
NEMA Configuration: 5-20R
Amps: 20
Color: White

Customer Reviews

No reviews for this product
(0)