This product has been discontinued.
20A 125V CNSTN DUP REC SMTH FACE BN
Item #: 637134
Cat #: CRB5362-S
UPC: 785007307368
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Construction Spec Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt Brown
Overview
Construction Spec Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt Brown
Also known as: 785007307368, CRB5362-S
Specifications
Phase: | 3 |
Type: | Receptacle |
Color: | Brown |
Amps: | 20 |
Material: | Thermoplastic |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Phase: | 3 |
Color: | Brown |
Material: | Thermoplastic |
Mounting: | Wall |
Type: | Receptacle |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)