HEAVY DUTY DUP RECEPT 15A/125VAC LA

Item #: 637116

Cat #: PS5262-LA

UPC: 785007859911

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Light Almond

Overview

Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Light Almond
Also known as: 785007859911, PS5262-LA

Specifications

Color: Light Almond
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Light Almond
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)