RECEPT DUPLEX 20A 250V S+B WIRE RED

Item #: 637110

Cat #: 5862-RED

UPC: 785007549041

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Red

Overview

Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Red
Also known as: 785007549041, 5862-RED

Specifications

Color: Red
Amps: 20
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-20R
Color: Red
Material: Nylon
NEMA Configuration: 6-20R
Amps: 20
Mounting: Wall

Customer Reviews

No reviews for this product
(0)