20A Industrial Grade Duplex Receptacle, 6-20R, Gray

Item #: 637078

Cat #: 5862-AGRY

UPC: 785007528336

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Gray

Overview

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Gray
Also known as: 785007528336, 5862-AGRY

Specifications

Phase: 3
Color: Gray
Amps: 20
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 6-20R
Phase: 3
Amps: 20
Mounting: Wall
Color: Gray
Material: Thermoplastic
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)