12W BR40 LED Lamp, 30K

Item #: 637076

Cat #: LED12BR40D30K

UPC: 762148247661

Sign In or Register to view pricing and more.
TCP LED 12W BR40 DIMMABLE 30K

Overview

TCP LED 12W BR40 DIMMABLE 30K
Also known as: 762148247661, LED12BR40D30K

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 850
Shape: BR40 (Bulged Reflector)
Wattage: 12

Customer Reviews

No reviews for this product
(0)