10W BR30 LED Lamp, 30K

Item #: 637071

Cat #: LED10BR30D30K

UPC: 762148244813

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 675, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 675, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent.
Also known as: 762148244813, LED10BR30D30K, BR30

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 675
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 675
Dimmable: Yes
Wattage: 10
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)