DUP RECEPT EHD 15A/125V BK

Item #: 637059

Cat #: PT5262-ABK

UPC: 785007860146

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 15amp 125volt Black

Overview

PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 15amp 125volt Black
Also known as: 785007860146, PT5262-ABK

Specifications

Phase: 3
Type: Receptacle
Color: Black
Amps: 20
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Color: Black
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Receptacle
Amps: 20
Mounting: Wall

Customer Reviews

No reviews for this product
(0)