1
more
![Recp Dup 20A125V 2P3W Brass Strap B&S LA Recp Dup 20A125V 2P3W Brass Strap B&S LA](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=CDDDCEE8-2710-43E1-B10C-37D38D4A28CF&f=420)
Recp Dup 20A125V 2P3W Brass Strap B&S LA
Item #:
636990
Cat #:
AH5362LA
UPC:
032664703966
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Light almond, Brass, Nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon, Core pack
Overview
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Light almond, Brass, Nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664703966, AH5362LA
Specifications
Mounting: | Flush |
Color: | Light Almond |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Mounting: | Flush |
Amps: | 20 |
Material: | Nylon |
Color: | Light Almond |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)