STR BLD CONN 3W 20A 125V HG

Item #: 636876

Cat #: PS5369-XHG

UPC: 785007236804

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Connector 2pole 3wire 20amp 125volt Hospital Grade

Overview

Straight Blade Connector 2pole 3wire 20amp 125volt Hospital Grade
Also known as: 785007236804, PS5369-XHG

Specifications

Color: Black
NEMA Configuration: 5-20R
Material: Nylon
Color: Black
Material: Nylon
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)