P/S PLUG 4W 20A 3PH 600V WT

Item #: 636767

Cat #: PS420P5-W

UPC: 785007420241

Sign In or Register to view pricing and more.
Documents & Guides
Three pole, Four wire, Pin and Sleeve Plug, 20 amp, 3/600 vac.

Overview

Three pole, Four wire, Pin and Sleeve Plug, 20 amp, 3/600 vac.
Also known as: 785007420241, PS420P5-W

Specifications

Phase: 3
Color: Black
Amps: 20
Material: Thermoplastic
Length: 5 1/2 in
Type: Pin &amp, amp
Phase: 3
Amps: 20
Length: 5 1/2 in
Color: Black
Material: Thermoplastic
Type: Pin &amp, amp

Customer Reviews

No reviews for this product
(0)