Marker Tag, 304 SS, 1 Hole, 3.50" (89mm)

Item #: 636636

Cat #: MT350W17-Q

UPC: 074983336197

Sign In or Register to view pricing and more.
Marker tag, one hole, 304 Stainless Steel, rectangle, 3.50" x 1.7".

Overview

Marker tag, one hole, 304 Stainless Steel, rectangle, 3.50" x 1.7".
Also known as: 074983336197, MT350W17-Q

Specifications

Color: Natural
Material: Stainless Steel
Length: 3.500 in
Color: Natural
Length: 3.500 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)