Sign In or Register to view pricing and more.
Documents & Guides
WIR C125F SPEC PANEL FLANGE 2.5X2.5
Overview
WIR C125F SPEC PANEL FLANGE 2.5X2.5
Also known as: 786776032727, C125F
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Width: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Height: | 2 1/2 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)