Phone Jack Sgl Decorator Strap 4 Cond AL
Item #: 636553
Cat #: 3560-4A
UPC: 032664556418
Sign In or Register to view pricing and more.
4-Conductor Telephone Jack Decorator Insert, Almond, Thermoplastic, Surface, type 625, Decorator, 4-conductor jack, RJ11, RJ14, Jack
Overview
4-Conductor Telephone Jack Decorator Insert, Almond, Thermoplastic, Surface, type 625, Decorator, 4-conductor jack, RJ11, RJ14, Jack
In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Also known as: 032664556418, 3560-4A
Specifications
Mounting: | Flush, Surface |
Material: | Thermoplastic |
Color: | Almond |
Gangs: | 4 |
Mounting: | Flush, Surface |
Color: | Almond |
Material: | Thermoplastic |
Gangs: | 4 |
Customer Reviews
No reviews for this product
(0)