CABLE TIE 40LB 6IN NAT NYL MTG HOLE

Item #: 636537

Cat #: TY34M

UPC: 786210824864

Sign In or Register to view pricing and more.
Documents & Guides
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 150.98mm (5.94 Inches), Width of 3.5mm (0.138 Inch), Thickness of 1.03mm (0.041 Inch), Tensile Strength Rating of 177 Newtons (40 pounds), #8 Screw for Mounting, Bulk Pack

Overview

Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 150.98mm (5.94 Inches), Width of 3.5mm (0.138 Inch), Thickness of 1.03mm (0.041 Inch), Tensile Strength Rating of 177 Newtons (40 pounds), #8 Screw for Mounting, Bulk Pack
Also known as: 786210824864, TY34M

Specifications

Color: Natural
Length: 6 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Natural
Weight Capacity: 40 lbs
Length: 6 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)