ITE TFP364 T-FUSE PULLOUT 200A 3

Item #: 636311

Cat #: TFP364

UPC: 783643229204

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE TFP364 T-FUSE PULLOUT 200A 3 POLE 600V

Overview

ITE TFP364 T-FUSE PULLOUT 200A 3 POLE 600V
Also known as: 783643229204, TFP364

Specifications

Amps: 200
Poles: 3
Amps: 200
Poles: 3

Customer Reviews

No reviews for this product
(0)