
Vibrating Bell, 125VDC, Diameter: 10", 0.040A, Die Cast Housing
Item #: 636309
Cat #: 435EX-10P1
UPC: 782640002421
Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, 125 Volt DC, Diameter: 10", 0.040 Amp, Color: Gray, Die Cast Housing
Overview
Vibrating Bell, 125 Volt DC, Diameter: 10", 0.040 Amp, Color: Gray, Die Cast Housing
Also known as: 782640002421, 435EX-10P1
Specifications
Diameter: | 10 in |
Volts DC: | 125 |
Diameter: | 10 in |
Volts DC: | 125 |
Customer Reviews
No reviews for this product
(0)