Corr. Loom Tubing Slit, .38" (9.7mm) X 1

Item #: 636184

Cat #: CLT38N-C630

UPC: 074983287178

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .38" (9.7mm) x 100' (30.5m), heat stabilized black nylon 6.

Overview

Corrugated loom tubing slit wall, .38" (9.7mm) x 100' (30.5m), heat stabilized black nylon 6.
The CLT38N-C630 corrugated loom slit wall tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. The tubing is suitable for indoor applications and has a UL94-HB flammability rating and a maximum temperature rating of 230°F. It is composed of heat stabilized nylon 6 and measures 0.38 IN x 100 FT with an inside diameter 0.39 IN.
Also known as: 074983287178, CLT38N-C630

Specifications

Length: 100 ft
Color: Black
Material: Nylon
Diameter: 0.380 in
Length: 100 ft
Material: Nylon
Color: Black
Diameter: 0.380 in

Customer Reviews

No reviews for this product
(0)