PS 1595-SW GFCI RECEP AUTO GRD 15A

Item #: 636058

Cat #: 1595-SW

UPC: 785007423273

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PS 1595-SW GFCI RECEP AUTO GRD 15A 125V 20A FD W

Overview

PS 1595-SW GFCI RECEP AUTO GRD 15A 125V 20A FD W
Also known as: 785007423273, 1595-SW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White

Customer Reviews

No reviews for this product
(0)