Heat Shrink, Thin-Wall, 1", Black, 100' Reel

Item #: 63600

Cat #: HSTT100-C

UPC: 074983913916

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983913916, HSTT100-C

Specifications

Length: 100 ft
Diameter: 1 in
Color: Black
Volts AC: 600
Length: 100 ft
Color: Black
Diameter: 1 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)