SLIDE EFL SP 2W 16A WH

Item #: 635651

Cat #: CDFB16-W

UPC: 785007302752

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 16A, White

Overview

Slide Dimmer, Electronic Single Pole2Wire 16A, White
Also known as: 785007302752, CDFB16-W

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Amps: 16
Mounting: Wall
Poles: 1
Color: White
Mounting: Wall
Material: Thermoplastic
Amps: 16

Customer Reviews

No reviews for this product
(0)