SLIDE EFL SP 4W 24 VDC IV

Item #: 635650

Cat #: CD4FB-I

UPC: 785007303469

Sign In or Register to view pricing and more.
Documents & Guides
Titan Slide Dimmer, Single Pole Slide-to-OFF4 Wire 24VDC, Ivory. Requires PWP120277 Power Pack.

Overview

Titan Slide Dimmer, Single Pole Slide-to-OFF4 Wire 24VDC, Ivory. Requires PWP120277 Power Pack.
Slide Dimmer, Single Pole Slide-to-OFF 4 Wire 24VDC, Ivory. Requires PWP120277 Power Pack.
Also known as: 785007303469, CD4FB-I

Specifications

Material: Thermoplastic
Type: Narrow
Color: White
Material: Thermoplastic
Color: White
Type: Narrow

Customer Reviews

No reviews for this product
(0)