SLIDE EFL SP 2W 7A 277V BR

Item #: 635604

Cat #: CDFB7277

UPC: 785007302783

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer,Electronic Single Pole2Wire 7A 277V, Brown

Overview

Slide Dimmer,Electronic Single Pole2Wire 7A 277V, Brown
Also known as: 785007302783, CDFB7277

Specifications

Color: Brown
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Material: Thermoplastic
Poles: 1
Mounting: Wall

Customer Reviews

No reviews for this product
(0)