SLIDE EFL SP 3W 10A 277V IV

Item #: 635593

Cat #: CD3-FB10277I

UPC: 785007255539

Sign In or Register to view pricing and more.
Documents & Guides
SlideDimmer, Electronic Single Pole3Wire 10A 277V, Ivory

Overview

SlideDimmer, Electronic Single Pole3Wire 10A 277V, Ivory
Also known as: 785007255539, CD3-FB10277I

Specifications

Amps: 10
Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: Ivory

Customer Reviews

No reviews for this product
(0)