SLIDE EFL SP 3W 16A 120V WH

Item #: 635590

Cat #: CD3FB16-W

UPC: 785007255423

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole3Wire 16A 120V, White

Overview

Slide Dimmer, Electronic Single Pole3Wire 16A 120V, White
Also known as: 785007255423, CD3FB16-W

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Amps: 16
Mounting: Wall
Poles: 1
Color: White
Mounting: Wall
Material: Thermoplastic
Amps: 16

Customer Reviews

No reviews for this product
(0)