SLIDE EFL SP/3W 2W 7A 277V WH

Item #: 635587

Cat #: CDFB73-P277-W

UPC: 785007303292

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire 7A 277V, White

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire 7A 277V, White
Also known as: 785007303292, CDFB73-P277-W

Specifications

Poles: 3
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 3
Color: White
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)