SLIDE SP/3W PRESET 700W GRY

Item #: 635583

Cat #: CD703-PGRY

UPC: 785007302134

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 700W, Gray

Overview

Slide Dimmer, Single Pole/3Way PRESET 700W, Gray
Also known as: 785007302134, CD703-PGRY

Specifications

Wattage: 700
Poles: 3
Color: Gray
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Color: Gray
Mounting: Wall
Poles: 3
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)