SLIDE EFL SP/3W 3W PRSET 16A120V WH

Item #: 635581

Cat #: CD3FB163-PW

UPC: 785007255478

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 3Wire PRESET 16A120V, White

Overview

Slide Dimmer, Electronic Single Pole/3Way 3Wire PRESET 16A120V, White
Also known as: 785007255478, CD3FB163-PW

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Amps: 16
Mounting: Wall
Poles: 1
Color: White
Mounting: Wall
Material: Thermoplastic
Amps: 16

Customer Reviews

No reviews for this product
(0)