BRKR HED4 1P 480V 15A

Item #: 635469

Cat #: HED41B015

UPC: 783643209817

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH HIGH BREAKING CAPACITY. 15A 1-POLE (65KAIC AT 277V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (SA1E025) WIRE RANGE 14 - 10AWG (CU) / 12 - 10AWG (AL). DIMENSIONS (W x H x D) IN 1.00 x 6.4 x 3.92.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH HIGH BREAKING CAPACITY. 15A 1-POLE (65KAIC AT 277V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (SA1E025) WIRE RANGE 14 - 10AWG (CU) / 12 - 10AWG (AL). DIMENSIONS (W x H x D) IN 1.00 x 6.4 x 3.92.
Also known as: 783643209817, HED41B015

Specifications

Poles: 1
Amps: 15
Poles: 1
Amps: 15

Customer Reviews

No reviews for this product
(0)