24" Steel-Handle Bolt Cutter

Item #: 635456

Cat #: 63324

UPC: 092644633249

Sign In or Register to view pricing and more.
Documents & Guides
Steel-Handle Bolt Cutter, 24-Inch, Handles have heavy vinyl grips with flat grips ends for 90-degree cuts

Overview

Steel-Handle Bolt Cutter, 24-Inch, Handles have heavy vinyl grips with flat grips ends for 90-degree cuts
Also known as: 092644633249, 63324

Specifications

Color: Red
Type: Cutter, Bolt Cutter
Length: 24 in
Material: Steel
Standards: California Proposition 65
Color: Red
Length: 24 in
Standards: California Proposition 65
Type: Cutter, Bolt Cutter
Material: Steel

Customer Reviews

No reviews for this product
(0)