20A 120/277VAC B+S WIRE DP LOCK SW RED

Item #: 635194

Cat #: PS20AC1-REDL

UPC: 785007266801

Sign In or Register to view pricing and more.
Documents & Guides
1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Red

Overview

1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Red
Also known as: 785007266801, PS20AC1-REDL

Specifications

Type: Switch
Color: Red
Amps: 20
Poles: 1
Mounting: Wall
Type: Switch
Amps: 20
Mounting: Wall
Color: Red
Poles: 1

Customer Reviews

No reviews for this product
(0)