P&S PS30AC3 30A 120/277VAC B+S WIRE

Item #: 635191

Cat #: PS30AC3

UPC: 785007195576

Sign In or Register to view pricing and more.
Documents & Guides
PAS PS30AC3 30A 120/277VAC B+

Overview

PAS PS30AC3 30A 120/277VAC B+
Also known as: 785007195576, PS30AC3

Specifications

Type: Switch
Poles: 3
Color: Brown
Wattage: 3
Amps: 30
Mounting: Wall
Type: Switch
Color: Brown
Amps: 30
Poles: 3
Wattage: 3
Mounting: Wall

Customer Reviews

No reviews for this product
(0)