20A 120/277VAC B+S WIRE 4W LOCK SW RED
Item #: 635188
Cat #: PS20AC4-REDL
UPC: 785007266832
Sign In or Register to view pricing and more.
Documents & Guides
4way Lock Switch, Back and, Side Wire, 20amp 120/277volt, Red (Key can be removed in both positions)
Overview
4way Lock Switch, Back and, Side Wire, 20amp 120/277volt, Red (Key can be removed in both positions)
Also known as: 785007266832, PS20AC4-REDL
Specifications
Type: | Switch |
Color: | Red |
Amps: | 20 |
Mounting: | Wall |
Type: | Switch |
Amps: | 20 |
Color: | Red |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)