LGBRL 2HOLE TP BLIND END GREEN

Item #: 634976

Cat #: 54878BEPH

UPC: 786210385730

Sign In or Register to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 600 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green

Overview

Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 600 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
Also known as: 786210385730, 54878BEPH

Specifications

Color: Green
Material: Copper
Stud Size: 1/2 in
Color: Green
Stud Size: 1/2 in
Material: Copper

Customer Reviews

No reviews for this product
(0)