32W TRIPLE LAMP PL 4PIN 35K

Item #: 634839

Cat #: 32432T35K

UPC: 762148102304

Sign In or Register to view pricing and more.

Overview

32W TRIPLE LAMP PL 4PIN 35K
Also known as: 762148102304, 32432T35K

Specifications

Lumens: 2080
Wattage: 32
Type: Indoor, Rapid Start
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 2080
Type: Indoor, Rapid Start
Color Temperature: 3500 (Neutral White)
Wattage: 32
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)