CU TP 1HL LUG LONGBRL #4 1/4B GRY

Item #: 634617

Cat #: 54906BEPH

UPC: 786210285825

Sign In or Register to view pricing and more.
Documents & Guides
Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray

Overview

Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Also known as: 786210285825, 54906BEPH

Specifications

Material: Copper
Color: Gray
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Color: Gray

Customer Reviews

No reviews for this product
(0)