This product has been discontinued.
Incandescent Bulb, Rough Service, A19, 50W, 130V, Frosted
Item #: 634497
Cat #: 50A/RS
UPC: 031293158000
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 50 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 380, Lamp Finish: Frosted
Overview
Incandescent Bulb, Rough Service, 50 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 380, Lamp Finish: Frosted
Also known as: 031293158000, 50A/RS
Specifications
Lumens: | 380 |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Wattage: | 50 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Lumens: | 380 |
Volts AC: | 130 |
Shape: | A19 (Arbitrary) |
Base: | Medium Screw (E26) |
Wattage: | 50 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)