#6 THHN/THWN-2 (19STR) 600V WHITE-2500'REEL

Item #: 633770

Cat #: M506ST-02

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
#6 THHN/THWN-2 (19STR) 600V WHITE-2500'REEL

Overview

#6 THHN/THWN-2 (19STR) 600V WHITE-2500'REEL
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M506ST-02

Specifications

Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 6

Customer Reviews

No reviews for this product
(0)