TSR CABLE 5W/FT 120V TPE

Item #: 633494

Cat #: TSR51J

UPC: 013627002937

Sign In or Register to view pricing and more.
Documents & Guides
EAS TSR51J TSR CABLE 5W/FT 120V TPE

Overview

EAS TSR51J TSR CABLE 5W/FT 120V TPE
Also known as: 013627002937, TSR51J

Specifications

Material: Polyolefin
Wattage: 5w/ft
Material: Polyolefin
Wattage: 5w/ft

Customer Reviews

No reviews for this product
(0)