17W PAR38 LED Lamp, 30K

Item #: 632962

Cat #: LED17P38D30KNFL

UPC: 762148243694

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25°, Standard Case Qty: 12

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25°, Standard Case Qty: 12
Also known as: 762148243694, LED17P38D30KNFL

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1250
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Lumens: 1250
Color Rendering Index (CRI): 82
Wattage: 17
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)