12-2 MC LITE YW GY GN 1000' REEL

Item #: 632320

Cat #: 2104S60-03

UPC: 077680229113

Sign In or Register to view pricing and more.
Documents & Guides
12/2 MC LITE STRIPED YW GY W/GN GROUND 1000'REEL

Overview

12/2 MC LITE STRIPED YW GY W/GN GROUND 1000'REEL
Also known as: 077680229113, 2104S60-03

Specifications

Color: Yellow/Gray
Conductors: 12
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Yellow/Gray
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 12
Gauge: 12
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)