3/4" Auger

Item #: 632297

Cat #: 53719

UPC: 092644537196

Sign In or Register to view pricing and more.
Flex Bit Auger, Length: 54", Diameter: 3/4".

Overview

Flex Bit Auger, Length: 54", Diameter: 3/4".
Flex Bit Auger with Screw Point, 3/4 x 54-Inch, Used to drill holes through woodwithin a wall
Also known as: 092644537196, 53719, Flex Bit

Specifications

Diameter: 3/4 in
Length: 54 in
Standards: California Proposition 65
Diameter: 3/4 in
Standards: California Proposition 65
Length: 54 in

Customer Reviews

No reviews for this product
(0)