12-2 MC TUFF STRANDED 250' COIL

Item #: 632277
Cat #: 1758B42T00
UPC: 077680200754
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/2 MC STL STR X250FT 120V COLORS

Overview

12/2 MC STL STR X250FT 120V COLORS
Also known as: 077680200754, 1758B42T00

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Stranded
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)