12-3/10-1/12-1 SNC 250' COIL

Item #: 632271

Cat #: 2910-42-00

UPC: 077680163738

Sign In or Register to view pricing and more.
Documents & Guides
Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-3 Solid Phase Conductor AWG, 10-1 Neutral Conductor AWG, 12-1 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 250 FT

Overview

Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-3 Solid Phase Conductor AWG, 10-1 Neutral Conductor AWG, 12-1 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 250 FT
Also known as: 077680163738, 2910-42-00

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)