Spiral Wrap, TFE, Natural Color, 1/4", 25'

Item #: 632216

Cat #: T50T-Q

UPC: 074983705801

Sign In or Register to view pricing and more.
Documents & Guides
Spiral Wrap, TFE (Polytetrafluorethylene), Natural Color, 3/16" - 2" Bundle Diameter, 1/4" Outside Diameter,25' Reel

Overview

Spiral Wrap, TFE (Polytetrafluorethylene), Natural Color, 3/16" - 2" Bundle Diameter, 1/4" Outside Diameter,25' Reel
Also known as: 074983705801, T50T-Q

Specifications

Length: 25 ft
Color: Natural
Material: Teflon
Width: 1/4 in
Length: 25 ft
Material: Teflon
Color: Natural
Width: 1/4 in

Customer Reviews

No reviews for this product
(0)