150W LED Flood Light, 50K, Trunnion, Bronze

Item #: 632200

Cat #: FXLED150T

UPC: 019813105123

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Light, 150 Watt, 120-277 Volt, 20686 Lumens, Color Temperature: 5000K, Trunnion Mount, Bronze Finish

Overview

LED Flood Light, 150 Watt, 120-277 Volt, 20686 Lumens, Color Temperature: 5000K, Trunnion Mount, Bronze Finish
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813105123, FXLED150T, Boom spot

Specifications

Color Rendering Index (CRI): 72
Color Temperature: 5000 (Bright White)
Wattage: 150
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 20686
Color Rendering Index (CRI): 72
Wattage: 150
Color: Bronze
Lumens: 20686
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED

Customer Reviews

No reviews for this product
(0)