This product may not be available in all locations.

Breaker, Miniature, 20A, 2P, 480Y/277VAC, 96VDC
Item #: 631912
Cat #: 1489-M2C200
UPC: 885630619026
Documents & Guides
Miniature Circuit Breaker, 20 Amp, 2-Pole, 480Y/277Volt AC, 96 Volt DC, Type C Trip Curve, Inductive
Sign In or Register to view pricing and more.
Overview
Miniature Circuit Breaker, 20 Amp, 2-Pole, 480Y/277Volt AC, 96 Volt DC, Type C Trip Curve, Inductive
Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.
Also known as: 885630619026, 1489-M2C200
Specifications
Poles: | 2 |
Family / Style: | 1489 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 20 |
Volts DC: | 96 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 277, 480Y |
Amps: | 20 |
Type: | Trip Curve C |
Family / Style: | 1489 |
Mounting: | DIN Rail |
Volts DC: | 96 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)