SJOOW Portable Cord, 14/4, Black, 250'

Item #: 60292

Cat #: SJOWSJO144BLK250RL

UPC: 079407412075

Documents & Guides
(4) 14 AWG Conductors, Rubber Cord, SJOOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.415"
Sign In or Register to view pricing and more.

No associated products found.

Overview

(4) 14 AWG Conductors, Rubber Cord, SJOOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.415"
An SJOW cord is manufactured with multiple conductors used for temporary electrical power connections requiring flexibility. An SJOW cable is capable of heavy-duty usage, where the cord is subjected to extra-hard use. And where superior flexing capabilities are required. An SJOW cable is considered heavy-duty, due to its thermoset rubber jacket depending on the jacket used on the cord. The ‘S‘ and ‘J‘ letters in each of these types mean that they are Junior Service. Junior service simply means that the voltage rating of the cord is 300 volts. A single ‘O’ designates an oil resistant outer jacket, while the ‘W’ stands for weather and water-resistant, and is CSA approved for indoor or outdoor use.
Also known as: 079407412075, SJOWSJO144BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Material: Copper
Color: Black
Gauge: 14 AWG
Conductors: 4
Jacket: Rubber
Volts AC: 300
Color: Black
Conductors: 4
Length: 250 ft
Material: Copper
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)